Speakman Commander® SC-4074-E-LD Centerset Centerset Lavatory Faucet Line, ADA Compliant
Write a Review
|
Questions & Answers (0)
Product Description
Speakman SC-4074-E-LD Commander® Centerset Centerset Lavatory Faucet Line
Designed specifically with schools, offices, and laboratories in mind, this Commander Centerset Faucet provides facilities with a reliable, practical fixture. Two vandal-resistant wrist blade handles offer precise temperature control. A lead-free brass construction delivers exquisite durability, and is built to endure near endless operation. Meets ASME A112.18.1/CSA B125.1, NSF 61 and NSF 372 standards.
Designed specifically with schools, offices, and laboratories in mind, this Commander Centerset Faucet provides facilities with a reliable, practical fixture. Two vandal-resistant wrist blade handles offer precise temperature control. A lead-free brass construction delivers exquisite durability, and is built to endure near endless operation. Meets ASME A112.18.1/CSA B125.1, NSF 61 and NSF 372 standards.
PRICE
$189.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 6 lbs |
| Spout Reach | 4-1/4 in |
| Spout Height | 1.91 in |
| Deck Plate | 0 in |
| Centers | 4 in |
| Connection Size | 1/2 in |
Product Details
| Gallons per Minute | 0.5 gal/min |
| Mounting Location | Deck |
| Material | Brass |
| Manufacturers Part Number | SC-4074-E-LD |
| Collection | Commander |
| Brand | Speakman |
| Drain Included | No |
| Color | Silver |
| Liters per Minute | 1.89 LPM |
| Style | Commercial |
| Finish | Chrome |
| Number of Faucet Handles | 2 |
| Description | Centerset Centerset Lavatory Faucet Line |
| Connection Style | Compression |
| Faucet Holes | 2 |
| Handle Style | Lever |
Compliance & Certifications
| Lead Free Compliant | Yes |
| ADA Compliant | Yes |
| WaterSense Certified | Yes |