- Design: Deluxe, over-ear
- Cushions: Leatherette, replaceable
- Volume Control: On ear cup
- Plug: 3.5 mm stereo jacketed
- Cord: 5' Dura-Cord - chew-resistant, PVC-jacketed, braided nylon
- Speaker drivers: 40mm
- Frequency response: 20Hz -20KHz
- Impedance: 32 Ohms
- Sensitivity: 100dB
- Storage Bag: Heavy-duty, write-on, moisture-resistant, reclosable bag. Helps prevent the spread of lice.
- Compatible with: MP3 Players Cell Phones Tablets / eReaders Chromebooks Computers (Mac & PC) CD Players / Stereos TVs Most Gaming Systems
- Manufacturer's 1 Year Limited Warranty
HamiltonBuhl SchoolMate Deluxe Stereo Headphone w/ 3.5 mm Plug & Volume Control
|
Questions & Answers (0)
Product Description
Features:
PRICE
$19.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Headphone Type | Deluxe |
| Type | Isolating Headphone |
| Material | Plastic, Leatherette & Foam |
| Description | Deluxe Stereo Headphone |
| Plug Type | 3.5mm (1/8") Stereo Plug |
| Color | Gray |
| Volume Control | Yes |
| Manufacturers Part Number | SC-7V |
| Microphone | No |
| Brand | HamiltonBuhl |
Warranty
| Warranty | 1 yr |