Scout Cart™ All-Purpose Folding Cart with Removable Baskets and Cargo Tray - Black
Write a Review
|
Questions & Answers (0)
Product Description
Scout Cart™ SCV1C All-Purpose Folding Cart
The Scout Cart will never leave you stranded. This premium folding cart is ideal for transporting supplies to and from home, office, school, stores and professional buildings. The telescoping aluminum frame folds compactly after quick-release baskets are removed. Cargo tray included for moving boxes, crates and bins. The comfort-grip handle adjusts from 36" to 42" so you can stand tall while walking. Ergonomic -- rear wheel positions allow a natural walking gait. One year warranty.
The Scout Cart will never leave you stranded. This premium folding cart is ideal for transporting supplies to and from home, office, school, stores and professional buildings. The telescoping aluminum frame folds compactly after quick-release baskets are removed. Cargo tray included for moving boxes, crates and bins. The comfort-grip handle adjusts from 36" to 42" so you can stand tall while walking. Ergonomic -- rear wheel positions allow a natural walking gait. One year warranty.
PRICE
$499.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24-1/2 in |
| Width | 25 in |
| Height | 42 in |
| Lowered Height | 38 in |
| Raised Height | 42 in |
| Weight Capacity | 100 lbs |
| Weight | 33 lbs |
| Lower Basket Dimensions | 19.5"L x 15"W x 8.5"H |
| Rear Wheel Diameter | 10 in |
| Upper Basket Dimensions | 19"L x 15"W x 8"H |
| Front Wheel Diameter | 7 in |
Product Details
| Assembly Required | Yes |
| Type | Folding Frame |
| Color | Black |
| Wheel Type | Rubber, Front Swivel Rear Fixed |
| Handle Type | Adjustable Steel with Comfort Grip |
| Capacity | 2.68 |
| Material | Extruded Aluminum, Steel and Polypropylene |
| Description | All-Purpose Folding Cart |
| Manufacturers Part Number | SCV1C |
| Stack and/or Nest | Nest |
| Brand | Scout Cart |
Warranty
| Warranty | 1 yr |