VersaCart® Retractable Tray Top Shelf Lawn & Garden Shopping Cart Dark Gray
Write a Review
|
Questions & Answers (0)
Product Description
RETRACTABLE SHELF SHOPPING CART
Folding Top Shelf Allows Bulky Items To Be Carried Easily.
Innovative cart offers a retractable top shelf that slides out of the way when carrying larger cartons. Durable steel carts have a scratch-resistant powder coat finish and nest in only 9½" of space. Broad wheelbase offers maximum stability. Shipped assembled.
Tray Top Shelf Cart is found in Lawn & Garden centers and retail stores. Cart offers a 1½" deep top tray to help retain cargo. Spring-loaded base allows for easier nesting, and base lies flat with 15 lbs. of weight. 24"L x 23"W upper shelf, 41"L x 23¾"W lower shelf and 23"L x 5"W x 6"H accessory basket. Rolls easily with polyurethane casters (two 6" swivel and two 8" rigid).
Folding Top Shelf Allows Bulky Items To Be Carried Easily.
Innovative cart offers a retractable top shelf that slides out of the way when carrying larger cartons. Durable steel carts have a scratch-resistant powder coat finish and nest in only 9½" of space. Broad wheelbase offers maximum stability. Shipped assembled.
Tray Top Shelf Cart is found in Lawn & Garden centers and retail stores. Cart offers a 1½" deep top tray to help retain cargo. Spring-loaded base allows for easier nesting, and base lies flat with 15 lbs. of weight. 24"L x 23"W upper shelf, 41"L x 23¾"W lower shelf and 23"L x 5"W x 6"H accessory basket. Rolls easily with polyurethane casters (two 6" swivel and two 8" rigid).
PRICE
$669.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 45-1/2 in |
| Width | 29-3/4 in |
| Height | 41-1/2 in |
| Weight Capacity | 1200 lbs |
| Wheel Diameter | 6 & 8 in |
| Gauge | 12 |
| Nesting Distance | 9-1/2 in |
Product Details
| Assembly Required | No |
| Type | Retractable Tray Top Shelf |
| Color | Black |
| Wheel Type | Polyurethane |
| Material | Steel |
| Manufacturers Part Number | 101-875-B-DGY |
| Stack and/or Nest | Nest |
| Brand | VersaCart |