Olympia Tools Pack-N-Roll® Folding Service Cart 85-188 - 150 Lb. Capacity
|
Questions & Answers (0)
Product Description
Add organization to your home or garage with the Olympia Tools Collapsible Service Cart. It folds down to 8" wide for simple storage when not in use. This cart also locks when it is opened or closed. With three shelves for holding items, it makes storing so many items simple. The collapsible cart is made from durable, lightweight aluminum.
PRICE
$149.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34 in |
| Depth | 15 in |
| Height | 26-1/8 in |
| Weight Capacity | 150 lbs |
| Weight | 20 lbs |
| Folded Height | 8 in |
| Wheel Diameter | 3 in |
| Folded Width | 42 in |
| Shelf Spacing | 10-3/4 in |
| Shelf Length | 13-3/4 in |
| Shelf Width | 21-1/2 in |
| Folded Length | 15 in |
Product Details
| Assembly Required | No |
| Type | Cart |
| Color | Black |
| Series | Pack-N-Roll® |
| Wheel Type | Swivel Casters |
| Number of Shelves | 3 |
| Material | ABS, Steel, Aluminum & Rubber |
| Package Quantity | 1 |
| Manufacturers Part Number | 85-188 |
| Brand | Olympia Tools |
Warranty
| Warranty | Lifetime Limited |