Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bosch

Model # :WBB248670

MPN #: 11321EVS

BOSCH® 11321EVS, 12lb SDS-Max® Demo Hammer

Product Description
  • Unmatched Power to Weight Ratio - 13 Amps, 8.1 ft-lbs Impact energy & 14.3 lbs - Best performing rotary hammer in its class
  • Active Vibration Control™ - Vibration reduction in the hammer mechanism and the grip area provides maximum user comfort for extended periods of work
  • Constant Response Circuitry- Maintains speed under load and overload protection
  • Articulating Auxiliary Handle - Provides maximum comfort and control by maintaining the best working posture possible
  • Vario-Lock™ Positioning - Rotates and locks chisel into 12 different positions
  • Auto-Max™ variable speed Dial - Ensures maximum speed every time the tool is turned on
  • Service Minder™ light - indicates when preventative maintenance is required
  • Power light - ensures operator that power feed is live
  • Patented cord turret - Reduces cord wear

Includes: (1) 360° Auxiliary Side Handle, (1) Carrying Case

PRICE
$765.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Tool Weight13.6 lbs

Product Details

Blows per Minute1,300-2,900 BPM
Voltage120 V
Impact Energy9.6
DescriptionSDS-max® Demolition Hammer
ColorBlue
Manufacturers Part Number11321EVS
Amperage13 A
BrandBosch