Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bag Sealers

Bag sealers are specialized packaging tools designed to seal bags and pouches efficiently and securely. They feature adjustable temperature controls, sealing bars of various lengths, and durable construction for long-lasting use. Bag sealers come in different types, including heat sealers and impulse sealers, each utilizing heat to bond the bag material together effectively. They are ideal for food packaging, manufacturing, retail, and distribution environments.
128 Results

Sealer Sales Band Sealers

Sealer Sales Band Sealers
Sealer Sales Band Sealers can accommodate various types of thermoplastic materials and bags. Equipped with a solid-state temperature controller, sealers maintain the seal bars at the appropriate temperature for consistent seal quality. Band Sealers have fast warm-up times, adjustable conveyors, and a constant/direct heat sealing method. Easy conversion to a vertical configuration.
CompareImageSeal LengthSeal WidthThicknessHeat TypeWattageSealing SpeedModel #Price
Sealer Sales Horizontal Band Sealer, Stainless Steel
Continuous
8mm
20 mil
Direct Heat
50 W
up to 30
Ships Same Day
WBM1623156
$815.00
Sealer Sales Vertical Band Sealer, Stainless Steel
Continuous
8mm
20 mil
Direct Heat
50 W
up to 30
Ships Same Day
WBM1623174
$945.00
Sealer Sales Vertical Band Sealer w/ Dry Ink Coding, Stainless Steel
Continuous
8mm
20 mil
Direct Heat
50 W
up to 30
Ships Same Day
WBM1741644
$2,199.00
Sealer Sales Free Standing Vertical Band Sealer w/ Dry Ink Coding, Stainless Steel
Continuous
8mm
20 mil
Direct Heat
230 W
up to 30
WBM1741645$6,945.00
Sealer Sales® Horizontal Band Sealer w/ Right Feed & Dry Ink Coding
Continuous
8mm
20 mil
Direct Heat
750 W
0 - 472 Inches/Minute
WBB3137057$1,709.00
Sealer Sales® CBS Portable Band Sealer, ABS Poly, Black
Unlimited
10
12 mil
Direct Heat
428 W
0 - 275 Inches/Minute
Ships Same Day
WBB3191670
$485.95
Sealer Sales® Impresse Band Sealer w/ Vertical, Right Feed & Solid Ink Coding
Continuous
8mm
20 mil
Direct Heat
750 W
0 - 472 Inches/Minute
WBB3137026$3,275.00
Sealer Sales® Horizontal Band Sealer w/ Embossing, Right Feed & Counter
Continuous
8mm
20 mil
Direct Heat
650 W
0 - 472 Inches/Minute
WBB3137056$1,349.00
Sealer Sales Horizontal Continuous Band Sealer w/ Dry Ink Coding, Tilting Head, Stainless Steel
Continuous
8mm
20 mil
Direct Heat
830 W
up to 30
WBB2378996$4,135.00
Sealer Sales Horizontal Band Sealer w/ Dry Ink Coding, Stainless Steel
Continuous
8mm
20 mil
Direct Heat
50 W
up to 30
Ships Same Day
WBM1623158
$2,045.00
Showing 1-10 of 21 results

Sealer Sales Portable Sealers

Sealer Sales Portable Sealers
Sealer Sales Portable Sealers offer lightweight, portable heat sealers perfect for sealing various materials. Ideal for restaurants, grocery stores, and more, these handheld sealers are durable, easy to clean, and offer multiple temperature settings for different materials. These portable sealing machines are great for small or large jobs.
Showing 1-10 of 14 results

Non-Adhesive Cutters

Non-Adhesive Cutters
Non-Adhesive Cutters are versatile cutters that dispense, measure, cut, and heat-seal non-adhesive materials, while also providing the ability to print labels. Designed for heavy-duty production, it features digital length adjustment, perfect for cutting tubes, wire, sleeving, Nomex®, and Velcro®, and other heavy-duty materials.

Sealer Sales Long Hand Sealers

Sealer Sales Long Hand Sealers
Sealer Sales Long Hand Sealers are perfect for quick, easy sealing of bags and pouches. Available in various sizes, these hand-held heat sealers offer adjustable length settings and electronic timers for consistent seals with precision. Long hand sealers offer a longer sealing length. Matching film rollers and optional sliding cutter are available.
Showing 1-10 of 11 results

Sealer Sales Foot Sealers

Sealer Sales Foot Sealers
Sealer Sales Foot Sealers ensure a fast and efficient sealing process. Available in both manual and electronic variations, as well as single and double-lined options, these sealers create airtight and waterproof seals. These hands-free foot sealers are specifically designed for sealing thicker materials, making them ideal for high-volume poly bag sealing in packaging and supply applications.
Showing 1-10 of 41 results

Sealer Sales Automatic Sealers

Sealer Sales Automatic Sealers
Sealer Sales Automatic Sealers offer a variety of heat and impulse sealing systems to help you find the equipment you need to package and protect your products. All models are heavy-duty and made for industrial use, providing reliable and consistent operation for long service life.
Showing 1-10 of 11 results

Sealer Sales Direct Heat / Constant Heat Sealers

Sealer Sales Direct Heat / Constant Heat Sealers
Sealer Sales Direct Heat and Constant Heat Sealers are engineered for high-speed production and superior seal strength for various packaging needs. Seals a variety of thermoplastic and other thick materials. Ideal fors for food, medical, hardware, and pharmaceutical applications. Available in a range of styles and seal types.

Impulse Sealers

Impulse Sealers
Impulse Sealers seal materials quickly and efficiently without a warm-up time. You can achieve perfect seals on various bag thicknesses with adjustable timer controls. Units support multiple material dimensions for application versatility. Choose from various heavy-duty industrial models.

Sealer Sales Hand Impulse Sealers w/ Sliding Cutter

Sealer Sales Hand Impulse Sealers w/ Sliding Cutter
Sealer Sales Hand Impulse Sealers with Sliding Cutter quickly and easily seal poly bags, shrinkwrap, and other thermoplastic materials. These sealers feature an electrically-activated sealing element along with a grip-style handle for easy operation. The sliding cutters trim off excess material cleanly. Choose from various voltage ranges.

Sealer Sales OnPak Ultrasonic Sealers

Sealer Sales OnPak Ultrasonic Sealers
Sealer Sales OnPak Ultrasonic Sealers use waves to seal packages, non-woven materials, nylon bags, bubble wrap, aluminum bags and other products safely and quickly without using heat. Simple and easy to operate: just turn on the machine, set the timer setting, and spot weld using the hand set. Object will be spot welded via ultrasonic waves. The sealer operates on ranging voltages.