PM Company SecurIT® Flat Coin Wrapper 53005, $2 Nickels Capacity, 1000/Pk
Write a Review
|
Questions & Answers (0)
Product Description
PMC SecurIT Coin Wrapper, PMC53005, $2 Nickels Capacity, 1000/Pk
Flat coin wrappers for nickels are color-coded blue to Federal Reserve and American Banking Association (ABA) standards for easy denomination identification. Made of strong, sturdy kraft paper, flat coin wrappers pop open with a light squeeze for fast, easy filling. Each roll offers a capacity of $2.
Flat coin wrappers for nickels are color-coded blue to Federal Reserve and American Banking Association (ABA) standards for easy denomination identification. Made of strong, sturdy kraft paper, flat coin wrappers pop open with a light squeeze for fast, easy filling. Each roll offers a capacity of $2.
PRICE
$11.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Flat |
| Type | Coin Wrappers & Boxes |
| Capacity | $2 Nickels |
| Material | Kraft Paper |
| Denomination | Nickels |
| Package Quantity | 1000 |
| Description | SecurIT Coin Wrapper |
| Features | Sturdy |
| Color | Blue Text |
| Manufacturers Part Number | 53005 |
| Brand | PM |