SentrySafe Security Safe H060ESB Card Access/Electronic Lock, 15"W x 11"D x 7"H, Black
|
Questions & Answers (0)
Product Description
SentrySafe Security Safe, Card Access/Electronic Lock, 15"W x 11"D x 7"H, Black
The SentrySafe H060ES provides the ultimate flexibility with a reprogrammable electronic lock with the option of a key pad or card swipe entry. An interior LED light makes searching for important valuables and documents easier when the safe is stored in a dimly lit setting such as a closet floor. Ideal for hotel and tenant environments, the safe's solid steel construction, pry resistant door and 2 live-locking bolts help protect against unauthorized access.
The SentrySafe H060ES provides the ultimate flexibility with a reprogrammable electronic lock with the option of a key pad or card swipe entry. An interior LED light makes searching for important valuables and documents easier when the safe is stored in a dimly lit setting such as a closet floor. Ideal for hotel and tenant environments, the safe's solid steel construction, pry resistant door and 2 live-locking bolts help protect against unauthorized access.
PRICE
$239.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 11 in |
| Height | 7 in |
| Inside Width | 14-13/16 in |
| Inside Depth | 7-5/16 in |
| Inside Height | 6-1/2 in |
| Weight | 20 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Electronic Keypad Lock |
| Type | Electronic Card Access Security Safe |
| Number of Adjustable Shelves | 0 |
| Color | Black |
| Door Type | Right Hinged Door |
| Capacity | 0.4 ft³ |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | H060ESB |
| Brand | SentrySafe |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Fire Rating | Non-Fire Rated |