Vestil Ride-On Electric Pallet Jack, 4500 lb. Capacity, 27"W x 96"L Forks
Write a Review
|
Questions & Answers (0)
Product Description
Fully powered electric Pallet Truck easily lifts and lowers loads with a push of a button. Maneuvers loads up ramps and inside trailers. Double reinforced welded forks with adjustable tie-rods for years of service. High-torque 24V DC drive and lift motors handle heavy-duty jobs. Ergonomic handle features easy to operate throttle with infinite forward and reverse speeds, lift/lower controls, safety belly reverse button, and horn. Includes an electromagnetic disc brake with automatic dead-man feature that activates when user releases handle. Includes battery, integral battery charger, battery level gauge and emergency battery disconnect. Rolls smoothly on polyurethane steer and load wheels. Features 1.2 KW drive and 2.0 KW lift motors, 3.2" lowered and 8.2" raised height. Offers a minimum of 8 hours service per charge.
Note: Not for use on inclined or declined surfaces greater than 4°.
Note: Not for use on inclined or declined surfaces greater than 4°.
PRICE
$11,339.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 125 in |
| Width | 30 in |
| Height | 51 in |
| Lowered Height | 3-3/16 in |
| Raised Height | 8-3/16 in |
| Weight Capacity | 4500 lbs |
| Weight | 1448 lbs |
| Fork Length | 96 in |
| Fork Width | 6-7/8 in |
| Distance Between Forks | 11-13/16 in |
| Distance Across Forks | 27 in |
| Travel Speed | 3.2 Loaded; 3.8 Unloaded mph |
Product Details
| Assembly Required | No |
| Duty Cycle | 8 Hours |
| Charger | 120V Input, Integral 24V / 20 amp |
| Material | Steel |
| Operation | Electric |
| Manufacturers Part Number | EPT-2796-45 |
| Brand | Vestil |
| Battery Type | Lead Acid |
| Type | Ride-On Powered Pallet Jack |
| Color | Yellow |
| Lift Type | Electric |
| Wheel Type | Solid |
| Number of Batteries | 4 |
| Lower Type | Powered |
Warranty
| Warranty | 90 Days yr |