Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3195432

MPN #: EPT-2145-33

Vestil™ Fully Powered Pallet Truck, 21"W x 45"L Forks, 3300 lb. Capacity

Product Description
The fully powered electric pallet truck has an easy and quick operation. The unit raises and lowers loads with a push of a button. It can maneuver loads in warehouses and trailers. The reinforced welded forks have adjustable tie-rods that provide long service. The high-torque DC drive and lift motors handle heavy-duty jobs. Pallet truck includes integral battery charger, battery level gauge and key switch. The truck rolls smoothly on poly-on-steel, steer and load wheels. Ergonomic handle features easy to operate throttle with infinite adjustment of forward and reverse speeds, lift/lower controls. When the proprietary safety-enhancing emergency reverse function is actuated, the emergency reverse belly switch instantly reverses direction and moves the unit forward (away from the operator) until the switch is released or after 1.5 seconds have elapsed. The built-in safety circuit will automatically disable the entire unit if the emergency reverse belly switch is activated for more than 1.5 seconds after which the unit must be re-set to return to normal operating conditions. This state-of-the-art safety device provides a high degree of operator protection. Includes an electromagnetic disc brake with automatic dead-man feature that activates when the user releases the handle.

Features:
  • Smart design, high performance, and maintenance friendly
  • Compact body design is even smaller than conventional hand pallet trucks
  • Multi-function handle with integrated PIN code LCD display, emergency reverse, raise-lower buttons, horn, turtle speed button, and forward-reverse butterfly knobs
  • LCD display features battery charge indicator, operating hour counter, and on-board diagnostic via error code
  • Unique auto sensor slows down the truck speed by 50% on sharp turns
  • Unit can operate when handle is in up position. (UP-RIGHT Driving)
  • Equipped with a maintenance free 24V/20Ah lithium ion battery
  • Battery pack is interchangeable for continuous usage


PRICE
$4,252.00

1
1
Expected on or around 10/01/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60-1/4 in
Width21-1/4 in
Height46 in
Lowered Height3-1/8 in
Raised Height7-5/8 in
Weight Capacity3300 lbs
Weight298 lbs
Fork Length45 in
Fork Width21 in
Distance Across Forks21 in

Product Details

Assembly RequiredNo
MaterialSteel/Plastic
OperationElectric
Manufacturers Part NumberEPT-2145-33
BrandVestil
Battery TypeLithium-Ion 24 V / 20 Ah
TypePallet Truck
ColorMulti-colored
Lift TypePowered
Wheel Type(1) Swivel, (2) Rigid
StyleStandard Forks
Load Wheel MaterialPolyurethane
Number of Batteries1
Batteries(1) Lithium Ion 24V/20AH
Lower TypePowered

Warranty

Warranty1 yr