Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3218104

MPN #: SL-118-PDGR

Vestil™ Semi Electric Drum Gripper/Rotator Stacker For 16, 30, & 55 Gal Steel Drums, 550 lb Cap

Product Description
A semi electric drum gripper and rotator provides a simple way of transferring and maneuvering drums. With a walk behind style, the two handle design allows the user prompt control when pushing the unit into position. Once in place, the gripping and rotating mechanisms are battery operated for consistent strength during the loading and unloading process. Multiple drum sizes are accepted for use in a variety of settings. The powder coat finish over a steel construction adds a durable baked-in toughness.

Features:
  • Nylon casters for quick movement
  • Receives 16, 30 and 55 gallon steel drums
  • Precise rotating and lifting of drums
  • Lifting is powered by two (2) 12V batteries


PRICE
$12,599.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length65-3/4 in
Width35 in
Height79 in
Raised Height137 in
Weight Capacity550 lbs
Weight1025 lbs
Wheel Diameter7 Front / 5-7/8 Rear in

Product Details

Battery TypeLead Acid
Assembly RequiredNo
Wheel MaterialNylon
TypeDrum Lifter
Powered or Manual LiftPowered
Drum CompatibilitySteel Drum
ColorBlack/Yellow
Caster Type(2) Rigid, (2) Swivel
MaterialSteel
Drum Capacity16/30/55 gal
Manufacturers Part NumberSL-118-PDGR
BrandVestil

Warranty

Warranty1 Year