Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3221842

MPN #: SL-63-AA

Vestil™ Steel Adjustable Stacker with Powered Lift, 63" Lift, 2000 lb. Capacity

Product Description
Semi-electric stackers feature a powered lift that raises and lowers loads quickly and easily. The manual push operation is easily maneuvered using the standard pulling handle. Adjustable forks and adjustable support legs make the stacker highly efficient and durable while working with pallets or skids. The power lift, manual push stacker is made using high quality material and parts and features an integral battery charger and battery level gauge.

Features:
  • Powered fork height adjustment provides user friendly adjustment
  • Pivoting steering handle allows for easy pushing or pulling
  • Battery level gauge allows operator to monitor battery life
  • Steel construction offers highly efficient and durable use


PRICE
$7,244.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length66-1/8 in
Width58 in
Height78 in
Lowered Height2-1/8 in
Raised Height63 in
Weight Capacity2000 lbs
Weight870 lbs
Fork Length42 in
Fork Width4 in
Front Wheel Diameter7 in
Distance Across Forks26-3/4

Product Details

Assembly RequiredNo
Charger5 amp/12V
Mast StyleDouble
MaterialSteel
Lift Motor1.5 KW
Truck StyleAdjustable Fork
Manufacturers Part NumberSL-63-AA
BrandVestil
Battery Type12 V
PowerBattery Operated
TypeAdjustable Stacker
ColorYellow/Black
Wheel Type2 Rigid, 2 Swivel
Batteries12V

Warranty

Warranty1