Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB443106

MPN #: KMS-1402MLJ

Serenity Series Cuber Ice Machine Remote Air-Cooled - 1311 lbs. Per Day

Product Description
  • Approximately 1311 lbs. of ice production per 24 hours
  • Less heat in the kitchen
  • Minimized noise
  • Durable stainless steel exterior
  • Individual crescent cube ice
  • Protected by HoshiGuard Antimicrobial Agent
  • CycleSaver® Design
  • EverCheck® alert system
  • Stainless steel evaporator
  • Removable water tank - cleaning access to dispenser
  • CFC / HFC Free foam
  • R-404A Refrigerant
  • Complies with California Energy Commission guidelines (CEC)


Installation Requirement: Global Pure Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334.

PRICE
$8,009.00

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy