McDonnell & Miller Series 21 Make-Up Water Feeder
Write a Review
|
Questions & Answers (0)
Product Description
McDonnell & Miller Series 21 Make-Up Water Feeder
For boiler receiver tanks. Direct mounting eliminates need for equalizing connections. Proportional feed action. Mounting Flange - six 7/16" (11. 1mm) bolt holes on a 5-3/4" (146mm) bolt circle. Soft seat provides positive seal. Maximum water supply pressure 150 psi (10. 5 kg/cm2). Maximum inlet water temperature 120°F (49°C). Maximum vessel pressure 35 psi (2. 5 kg/cm2). Made in the USA.
For boiler receiver tanks. Direct mounting eliminates need for equalizing connections. Proportional feed action. Mounting Flange - six 7/16" (11. 1mm) bolt holes on a 5-3/4" (146mm) bolt circle. Soft seat provides positive seal. Maximum water supply pressure 150 psi (10. 5 kg/cm2). Maximum inlet water temperature 120°F (49°C). Maximum vessel pressure 35 psi (2. 5 kg/cm2). Made in the USA.
PRICE
$1,275.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 14-1/2 in |
| Height | 11-13/16 in |
| Weight | 15.3 lbs |
Product Details
| Type | Make-Up Water Feeder |
| Series | 21 |
| Manufacturers Part Number | 126400 |
| For Use With | Boiler Receiver Tanks |
| Brand | McDonnell & Miller |
Warranty
| Warranty | 1 yr |