- Easily snap together in seconds
- Holds 50 13mm tubes in two 25-hole sections
- Top tier imprinted with alpha-numeric designations
- Made of durable, autoclavable polypropylene that won't break or become brittle in low-temp refrigerators
Marketlab T-Rack Tube Rack for 13mm Tubes, 50-Place, Assorted
Write a Review
|
Questions & Answers (0)
Product Description
Infinitely Expandable:
PRICE
$75.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-3/4 in |
| Height | 5-1/4 in |
| Size | 13mm |
Product Details
| Type | Tube Racks |
| Capacity | 13mm Tubes |
| Material | Polypropylene |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | 13125 |
| Brand | Marketlab |