Steam Tables
Brand
Length
Voltage
Width
Material
Height
Price
Related Products
Paragon 2029A Pro-Deluxe Can Dual Warmer Ladle Unit- Model A The Pro-Deluxe warmer is designed to warm product with the included stainless steel vegetable jar. Features a stainless steel body, lighted master ON/OFF toggle switch and uses two 500 watt band element with an adjustable thermostat to keep your toppings at perfect temperature all day long. Includes two each: 1 oz ladle, stainless steel vegetable jar and lid. Ideal for use in convenience stores, concession stands, vending carts, break rooms, restaurants, snack bars, ice cream shops, cafeterias and more. Heats up to 200 degrees ...
1200 Watt Microwave with Keypad 0.6 Cubic Foot Capacity This Panasonic commercial microwave oven is ideal for commercial kitchen environments that require quick, efficient reheating of food. Panasonic® commercial microwave fits one half-size 6 tall steam table pan with cover. See-through oven door for viewing of contents. Easy grip door handle offers fast and durable door opening. 0.6 cubic foot capacity, top & bottom energy feed and stainless steel cabinet & cavity. Includes 2 magnetron heating elements, 3 power levels, easy-clean air filter, digital display. 60 programs allow ...
Designed to keep foods hot and delicious from cooking to serving in any restaurant operation. With quality features like energy-efficient cabinet design for quicker preheating and recovery times and industrial tubular steel frames, you'll find our Proofer and Holding Cabinets a valuable addition to your commercial, restaurant or industrial operation. Features: Structural components of holding/proofing cabinet are 100% stainless steel Blower and air tunnel for superior heat distribution 10 tray slides adjust on 3"centers Switch to convert from Proofing to Holding mode 1/2 gallon water pan ...
Adcraft's full size food warmer is constructed with a stainless steel housing for excellent durability. The interior well is constructed of 20 gauge, 18/8 stainless steel with a 12" x 20" opening that is 6-1/2" deep to accommodate all standard size food pans up to 4" deep. The dual element design provides efficient, even heat distribution. This item maintains food temperature at HAACP standards of 140-145°F degrees. Easy to clean and has a manual temperature control knob. The overall dimensions are 9-1/4"H x 14-1/2"W x 22-1/2"D. 120V, 1200W, 10A. 5' power cord with a NEMA 5-15 plug. ...
Vollrath, Electric Hot Plate, 40739, 9" Solid Burners, 24" X 24" X 26" Features: 9" solid plate burners (front-back) for faster heatingand easier cleanup Stainless steel construction for durability and long life Rear safety skirt Adjustable heavy-duty legs - 4" (10.2 cm)- 5-1/2" (14 cm) adjustment range Narrow footprint for tight counter spaces All units ship with cord and plug installed