Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




K2

Model # :WBB3191248

MPN #: SWW05002TPK

K2® Sewage Pump with Piggyback Tethered Switch and Quick Connect, 1/2 HP, 108 GPM

Product Description
The K2® 1/2 HP Submersible Sewage Pump is designed to pump sewage, effluent, wastewater, or flood water that contains solids up to 2 inches in diameter. The pump is designed to fit into an 18 inch diameter or larger basin. It is constructed of heavy-duty cast iron and comes with a piggyback tethered float switch for automatic and manual reliable maintenance-free operation and easy replacement. The pump has a maximum pumping capacity up to 6500 gallons per hour at 0 feet of lift and 4200 gallons per hour at 10 feet of lift.

Features:
  • Heavy-duty cast iron construction maximizes pump life
  • 2" Quick Connect Fitting eliminates the need for PVC primer, glue or plumber's tape
  • Non-clog vortex impeller handles up to 2" solids
  • Energy-efficient PSC motor with automatic reset thermal overload protection
  • Oil-filled motor provides maximum heat dissipation and permanent lubrication
  • Ball bearings for quiet operation
  • 5 Year Warranty


PRICE
$199.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/2
Width8-5/16 in
Height15-5/16 in
Cord Length10 ft
Switch Off Height5 in
Switch On Height13-5/16 in
Discharge Connection Size2 in

Product Details

Max Fluid Temperature131 °F
Rotations per Minute3450 rpm
Gallons per Minute108 gal/min
Impeller MaterialReinforced Thermoplastic
MaterialCast Iron/Reinforced Thermoplastic
Phase1
Discharge Connection TypeFNPT
Manufacturers Part NumberSWW05002TPK
SubmersibleYes
Temperature of Liquid Pumped32-131
BrandK2
Solids HandlingYes
TypeSubmersible Sewage Pump
Horsepower1/2 HP
ColorMulti-colored
Amperage7.4 A
Hertz60 Hz
Switch TypePiggyback Tethered
Thermal ProtectionYes
Voltage115 V
Gallons per Hour6500 gal/hr
Base MaterialCast Iron

Warranty

Warranty5

Compliance & Certifications

CertificationsUL/CSA