- Stainless-steel construction
- Intended only for overhead anchorage applications
- Fits rated structural members up to 5" in diameter
- Squeeze-open attachment provides simple installation for temporary use
FallTech® 7407 Stainless Steel Wire Form Temporary Anchor, Fits 4" to 5"
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$55.95
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 |
| Width | 5 in |
| Weight Capacity | 425 lbs |
| Weight | 0.9 lbs |
| Size | One Size |
| Tensile Strength | 5000 |
Product Details
| Type | Steel & Beam Anchors |
| Anchor Material | Stainless Steel |
| Color | Silver |
| Style | Mobile |
| Material | Stainless Steel |
| Description | Stainless Steel Wire Form Temporary Anchor |
| Package Quantity | 1 |
| Manufacturers Part Number | 7407 |
| Brand | FallTech |
Compliance & Certifications
| Certifications | OSHA 1926.502 ANSI Z359.1-2007 |