This replacement shelf clip works with Nexel® replacement shelves models 243280, 243281, 243282, 243283, 243284, 243285, 243286, 243278 & 243324. Use it to replace worn, broken or misplaced clips to be able to continue to use shelves in your unit for maximum storage capabilities.
Model # :WB243323
Shelf Clip for Nexel® Refrigerator & Freezer Replacement Shelves
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 2-3/4 in |
| Depth | 3-1/2 in |
| Height | 3 in |
Product Details
| Type | Shelf Clip |
| Manufacturers Part Number | 243323 |
| For Use With | Models 243280, 243281, 243282, 243283, 243284, 243285, 243286, 243278, 243324 |
| Brand | Nexel |
Related Products
Freezer Sentry Wireless Freezer Alarm, 2.4GHz.This State of the Art WI-FI Enabled Hygrometer for Commercial, Home and Institutional Use Lets you Step Away with Confidence. This Model Sends Text and Email Notifications to You so You can Act Quickly to Move Produce, Meats or Medications and Contact a Repairman. In the Event of Equipment Malfunction or Loss of Power, Freezer Sentry Alerts our Monitoring Platform. Unit Includes a 90 db Audible Horn That Sounds from the WIFI Control Box, Includes a 4 Ft. Sensor. Unlike Other Internet Connected Thermometers, Freezer Sentry has no Batteries to ...
Enjoy entertaining outdoors or backyard meals and drinks with Danby's patented contemporary classic outdoor refrigerator. The contemporary classic compact features Danby's exclusive retro-inspired curved door design, spotless steel door finish, rubber-grip ergonomic chrome handle, and stylized chrome worktop. Its signature interior only outmatches the exterior features. Boasting 4.4 cubic feet (125 L) of storage and cooling space, it features two and a half-tempered glass shelves for maximum storage versatility and a see-through vegetable crisper with a glass top. In addition, this mini ...
Standout Features: ✓ Bigger curved design for customers to view interior contents better. ✓ Bumpers on the unit's front corners protect from scuffs or dents. ✓ Enlarged handle on 2 lids for easier grip and access. Easily store frozen soft serving goods in the Nexel® Ice Cream Freezer. This is a an essential storage choice for ice cream parlors, stores, and businesses that offer ice cream or cold desserts in a quick service fashion. The freezer is designed with 2 curved glass doors that are built to retain cold air while maintaining clear visibility of ...
The True TWT-48-HC worktop freezer is manufactured from the highest quality materials and offers dependability for years to come. Two solid swing-style doors with a stay-open feature at 90 degrees. This unit also features- Hydrocarbon refrigerant, time initiated automatic defrost, (4) heavy-duty wire shelves, magnetic door gaskets, coved corners, front breathing, NSF, 3 9/16in stainless steel backsplash, 5-inch casters and NSF listed. Note: Casters are not factory installed
Discover the styling and simplicity of Danby's 7.4 cubic feet (210 L) stainless-steel top-mount refrigerator, perfect for small space living in a condo, apartment, or townhouse! Reduce your electricity bill and save on energy with this ENERGY STAR® rated model. Avoid clutter with two adjustable glass shelves in the fridge and a top-mount freezer section with one adjustable wire shelf. This model also comes with a transparent crisper bin to keep all your favourite vegetables and fruit fresh. Its reversible door hinge allows for a right or left-hand swing so you can fit this unit in almost ...