Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Danby

Model # :WBB3133777

MPN #: DPF074B2BSLDB-6

Danby® Top Mount Refrigerator/Freezer Combo Unit, 7.4 Cu.Ft. Capacity, Silver

Product Description
Discover the styling and simplicity of Danby's 7.4 cubic feet (210 L) stainless-steel top-mount refrigerator, perfect for small space living in a condo, apartment, or townhouse! Reduce your electricity bill and save on energy with this ENERGY STAR® rated model. Avoid clutter with two adjustable glass shelves in the fridge and a top-mount freezer section with one adjustable wire shelf. This model also comes with a transparent crisper bin to keep all your favourite vegetables and fruit fresh. Its reversible door hinge allows for a right or left-hand swing so you can fit this unit in almost any space, while its three-door shelves and tall bottle storage make it easy to keep your fridge organized. Choose automatic defrost for the refrigerator and manual defrost for the freezer compartment for easy maintenance all year round.

Features:
  • 7.4 cu. ft. (210 L) capacity Top Mount refrigerator
  • ENERGY STAR® complaint, energy-efficient to help you save money without sacrificing performance
  • Environmentally friendly R600a refrigerant
  • 2 full width and 1 half-width adjustable glass shelves for maximum storage versatility
  • Integrated door shelving with 3 full door shelves
  • Vegetable crisper and cover
  • Interior light illuminates the interior
  • Integrated door handle
  • The reversible door can be modified for a left or right-hand opening
  • ISTA-6 packaging
  • 12-month warranty on parts and labor with in-home service


PRICE
$689.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21-4/9 in
Depth21-5/8 in
Height56-1/3 in
Weight86 lbs

Product Details

Body Color FamilyStainless Steel
Wine Bottle HolderNone
LightY
Door SwingNo
Adjustable ShelfY
Number of Full Door Shelves2
Defrost TypeAutomatic/Manual
MaterialStainless Steel
Number of Shelves3
Door Color FamilyStainless Steel
Number of Crispers1
Manufacturers Part NumberDPF074B2BSLDB-6
Reversible DoorY
Number of Level Legs2
BrandDanby
TypeTop Mount
Shelf TypeAdjustable Wire Shelf
Energy Usage344 kWh/y
Handle TypeIntegrated Door handle
Capacity7.4 ft³
Voltage115 V
Thermostat TypeDial
Refrigerant TypeR600A

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA Listed