Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




J.W. Winco

Model # :WBB1033907

MPN #: LRSS-0.248-1/2X13-NIP

Locking Knurled Retractable Plunger w/ Lock-Out SS Body SS Nose 1x10lbs Pressure 1/2-13 Thread

Product Description
These hand retractable plungers have a rest position where the plunger can stay in the retracted position.

Features
  • Plunger body and pin: Stainless steel, type 303
  • Spring: Stainless steel Available with or without sealing patch


  • PRICE
    $18.75

    1
    1
    Ships in 3 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length1.75 in
    Pin Length.25 in
    Pin Diameter.248 in
    Thread Size1/2-13 in
    Thread Length0.875 in
    Knob Diameter1.00 in

    Product Details

    Nose MaterialStainless Steel
    TypeKnurled Head w/ Lock-Out
    Body MaterialStainless Steel
    DescriptionHand Retractable Plunger
    End Pressure Start1.00 lbs
    Locking ElementYes
    End Pressure Full10.00 lbs
    BrandJ.W. Winco