NPS Banquet Stacking Chair - 2" Fabric Seat - Silhouette Back - Black Seat with Black Frame - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Silhouette Fabric Padded Banquet Chair - Ebony Black Fabric & Black Santex Frame
Add upscale ambience to any cafeteria, lounge, or banquet hall with this stylish Silhouette Back stacker. It features a concealed double back for a more refined look, and built-to-last construction from rugged 7/8" square 18-gauge steel tubing. The waterfall seat, padded with 2" of high-density foam, provides exceptional comfort. Self-leveling glides won't scuff floors. Built-in stack bar and 12 plastic stack bumpers help prevent wear and tear.
Add upscale ambience to any cafeteria, lounge, or banquet hall with this stylish Silhouette Back stacker. It features a concealed double back for a more refined look, and built-to-last construction from rugged 7/8" square 18-gauge steel tubing. The waterfall seat, padded with 2" of high-density foam, provides exceptional comfort. Self-leveling glides won't scuff floors. Built-in stack bar and 12 plastic stack bumpers help prevent wear and tear.
PRICE
$363.80 Sold in packages of 4 / $90.95 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17 in |
| Depth | 23 in |
| Height | 36 in |
| Weight Capacity | 300 lbs |
| Seat Width | 16 in |
| Seat Depth | 15 in |
| Seat Height | 19 in |
| Seat Thickness | 2 in |
| Base | 4 Legged |
| Min Back Height | 17 in |
| Max Back Height | 17 in |
| Back Width | 17 in |
| Back Height | 17 in |
Product Details
| Assembly Required | No |
| Frame Color Family | Black |
| Stackable | Yes |
| Arm Type | Armless |
| Manufacturers Part Number | 9360-BT |
| Brand | National Public Seating |
| Type | Banquet Chair |
| Series | 9300 Series |
| Casters | No |
| Style | Stacking Chairs |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Package Quantity | 4 |
| Description | Banquet Chair |
| Frame Material | Steel |
| Back Type | Mid Back |
| Seat Material | Fabric |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| CAL 117 Certified | Yes |