Paragon 7105200 Spin Magic Cotton Candy Machine W/ Metal Bowl, 200 Lbs Servings Per Hour
Write a Review
|
Questions & Answers (0)
Product Description
Paragon 7105200 Spin Magic Cotton Candy Machine W/ Metal Bowl
Spin delicious cotton candy with this easy to use cotton candy machine. They also feature an extremely durable tubular heating element and spinning heads that can be easily disassembled for cleaning.
Spin delicious cotton candy with this easy to use cotton candy machine. They also feature an extremely durable tubular heating element and spinning heads that can be easily disassembled for cleaning.
PRICE
$1,525.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26 in |
| Depth | 26 in |
| Height | 16 in |
| Diameter | 26 in |
Product Details
| Amperage | 15 A |
| Wattage | 1,636 W |
| Voltage | 120 V |
| Material | Stainless Base, Stainless Steel Bowl |
| Production | 200 Servings Per Hour |
| Description | Spin Magic Cotton Candy Machine W/ Metal Bowl |
| Package Quantity | 1 |
| Features | 3400 RPM |
| Manufacturers Part Number | 7105200 |
| Brand | Paragon |
Warranty
| Warranty | 1 Year on Parts |