Simoniz® Automatic Gleam Chlorinated Detergent Powder, Unscented, 50 lb. Pail - G1340050
Write a Review
|
Questions & Answers (0)
Product Description
Premium quality. Effectively cleans silverware, glasses, dishes, pots and pans, etc. It is safe tousle in all equipment.
PRICE
$129.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 50 lb |
Product Details
| Style | Powder |
| Type | Multi-Purpose Cleaner |
| Scent | Unscented |
| Applicable Materials | Ceramic, Glass, Metal, Plastic, Stainless Steel |
| Size Type | 50 lb. Pail |
| Helps Remove | Food Residue, Oil Stains, Fingerprints, Watermarks |
| Package Quantity | 1 Pail |
| Description | Gleam Chlorinated Detergent |
| Manufacturers Part Number | G1340050 |
| Brand | Simoniz |