Pacon® Single Walled Presentation Board, 48" x 36", Assorted, 4/Set
Write a Review
|
Questions & Answers (0)
Product Description
Tri-fold, single-wall, corrugated display board is used for study carrels, projects, booths science fairs and all types of displays. The board is white on the front and natural kraft on the back.
PRICE
$46.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Height | 36 in |
| Board Size (W x H) | 48 x 36 in |
Product Details
| Supply Type | Classroom Boards |
| Type | Presentation Board |
| Package Quantity | 4/Carton |
| Description | Single Walled Presentation Board |
| Color | Assorted |
| Manufacturers Part Number | 37654 |
| Theme | School Projects |
| Grade | 9 - 12 |
| Brand | Pacon |