Federal Signal A-120 Siren, 120VAC/DC, Electromechanical, Red
Write a Review
|
Questions & Answers (0)
Product Description
The Federal Signal Model A is a general-purpose electro-mechanical siren that produces a distinctive sound and tonal quality for industrial applications. It has a high maximum pitch which provides excellent contrast to industrial ambient noise. Introduced in 1918, the Model A is still used today in many rugged and extreme environments and applications. The Model A features a universal motor and operates with 120VAC or 125VDC. The fractional horsepower motor drives a ported aluminum rotor within the specially designed stator to produce a unique sound. A small internal fan cools the motor during operation. The recommended duty cycle is five minutes on/five minutes off. This siren produces an attention-getting 103dBa @ 10' (113dBa @ 1m) and 1060Hz at full R.P.M. The Model A's metal housing is sealed with red powder coat for an attractive appearance and superior corrosion resistance. The swivel mount bracket accommodates wall and surface mount installations. The Model A is UL and cUL Listed and FM Approved. Contact ratings for the Push Button Stations are 600VAC @ 3 amps and 250VDC @ 1 amp. 5 Year Limited Warranty.
PRICE
$1,599.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-3/4 in |
| Width | 9-1/4 in |
| Weight | 9 lbs |
Product Details
| Mounting Location | Surface, Wall |
| Voltage | 120 V |
| Made in the USA | Yes |
| Package Quantity | 1 |
| Manufacturers Part Number | A-120 |
| Decibels | 103 |
| Operating Current | 1.9 A |
| LED Color Family | Red |
| Brand | Federal Signal |