Speakman Optimus Pedestal Mounted Eye & Face Wash with Plastic Bowl SE-1100
Write a Review
|
Questions & Answers (0)
Product Description
Meet the Optimus mounted on a powder coated steel pedestal. This revolutionary safety station is designed to transform safety, becoming the first to combine an eye and face wash together into one cohesive unit. The dual aerated eyewash teams with two, individual face pads to provide soothing, full-coverage relief to all affected areas. The Optimus Eye and Face Wash is more than what meets the eye. A yellow, ABS plastic bowl construction provides a highly visible fixture for your establishment. The included steel pedestal with a DuraJade powder-coated finish provides a solid, versatile mount for the Optimus. An elevated drain allows for easy recommended testing. The Optimus is 100% ANSI Z358.1 Certified, OSHA compliant, and comes with a 3 year limited warranty.
PRICE
$699.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-15/16 in |
| Width | 14-15/16 in |
| Depth | 11 9/10 in |
| Height | 41-5/8 in |
| Weight | 19 lbs |
| Head Diameter | 2-1/5 in |
| Inlet Size | 1/2 NPT Female in |
Product Details
| Mounting Location | Pedestal Mount |
| Manufacturers Part Number | SE-1100 |
| Eyewash Flow Pressure | 30 psi |
| Fitting Material | Plastic |
| Eyewash Activation | Push Handle |
| Brand | Speakman |
| Type | Eye & Face Wash Station |
| Eyewash Handle Material | Stainless Steel |
| Color | Yellow |
| Eyewash Flow Rate | 4.9 gal/min |
| Pipe Material | Galvanized Steel |
| Eye/Face Wash Spray Heads | Aerated |
| Eye/Face Wash Inlet | 1/2" NPT |
| Number of Heads | 2 |
| Includes | Includes SE-1100 Eye/Face Wash, Universal Emergency Sign |
| Valve Type | Ball Valve |
| Description | Optimus Pedestal Mounted Eye & Face Wash with Plastic Bowl |
| Bowl Material | Plastic |
| Mixing Valve | None |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| ADA Compliant | No |
| ANSI Certification | ANSI Z358.1 |