- Small square-sized dressing
- Designed to fit the palm of the hand, or the back of the hand near the knuckles
- Gel-soaked, medical-grade non-woven material
- Sterile
- Foil packed
- Five year shelf life
- Color: White
- For Use with: Unitized & First Aid Stations
First Aid Only SmartCompliance Refill Burn Dressing For Unitized & First Aid Stations, 4" x 4"
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$7.90
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 4 x 4 in |
Product Details
| Type | Burn Dressing |
| Number of Pieces | 1 |
| Package Quantity | 1 |
| Description | Burn Dressing |
| Person Count | 1 |
| Manufacturers Part Number | 16-004 |
| Brand | First Aid Only |
Compliance & Certifications
| Certifications | ANSI Z308.1-2015 |