Guardair Composite Vacuum Series Personnel Cleaning Station, 5-1/2 Gallon Cap.
Write a Review
|
Questions & Answers (0)
Product Description
Running off standard shop compressed air, the CS3000 Personnel Cleaning Station pairs a proprietary, on-demand air-agitator brush attachment with a high-efficiency pneumatic vacuum. Thumb-switch activated, the air-agitator loosens and lifts particles airborne where the vacuum sucks them away safely and effectively. With no motor to burn out, the CS3000 is virtually maintenance-free. Vertical Mounting System (VMS) mounts on any vertical surface, saving valuable factory floor space. Factory installed options include HEPA Filtration.
PRICE
$1,909.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-1/4 in |
| Height | 16.8125 in |
| Weight | 13 lbs |
| Hose Diameter | 1-1/2 in |
Product Details
| Type | Pneumatic Personal Cleaning Station |
| CFM | 73 CFM |
| Capacity | 5-1/2 gal |
| Description | Cleaning Station Pneumatic Vacuum |
| Color | Blue |
| Manufacturers Part Number | CS3000 |
| For Use With | 1-1/2" Inlet Hose |
| Brand | Guardair Corporation |