Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB442871

MPN #: HEX-48

Hexagonal Steel Column Guard 48"

Product Description
Hexagonal Steel Column Guard - 48"

This 48" height unit has heavy duty 1/4" thick steel plates that withstand heavy collisions from forklifts and other machinery. Built to last while providing easy installation. High visibility yellow powder coat finish. Fits column measuring 11" x 11" square/15" round. Includes installation hardware. Concrete Lag Bolts are sold separately. Requires (6) Lag Bolts.

PRICE
$552.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
$552.00
Buy 4 units
$499.95Save $52.05 (9%)
Buy 5+ units
$485.95Save $66.05 (12%)
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-15/16 in
Height48 in
Weight200 lbs
Thickness1/4 in
Column SizeRound: 15, Square: 11 in

Product Details

TypeColumn Guard
MaterialSteel
ColorYellow
Manufacturers Part NumberHEX-48
ShapeSquare or Round
BrandVestil