Diversey Snapback Spray Buff, Characteristic Scent, 1 Gallon Bottle, 4/Case
Write a Review
|
Questions & Answers (0)
Product Description
Keeps your floors looking their best at all times. Spray buff gives you a high gloss, durable, slip-resistant finish when used regularly. Removes black heel marks, scuffs, scratches, tar and dirt. Does not require burnishing after each application. One gallon covers up to 30,000 square feet of flooring.
PRICE
$169.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal |
Product Details
| Type | Floor Finish |
| pH | 7 |
| Application | Scrubbing |
| Scent | Characteristic |
| Size Type | 1 Gallon Bottle |
| Helps Remove | Rubber Sole Marks, Scratches, Scuff Marks |
| Package Quantity | 4 Bottles |
| Description | Spray Buff |
| Manufacturers Part Number | 101109740 |
| Floor Type | Luxury Vinyl Tile (LVT), Vinyl Composition Tile (VCT), Terrazzo, Ceramic Tile |
| Dilution Ratio | RTU |
| Brand | Diversey |