Solid Door Back Bar Unit 58-4/5"W - 2 Door
Write a Review
|
Questions & Answers (0)
Product Description
Beverage bars are made using stainless steel cabinet and counter top for cleanliness and long life. Stainless steel louvers offer positive guided, forced air cooling to ensure cold product. Efficient refrigeration system offers oversized and balanced R-134A refrigeration. Refrigeration system features efficient evaporators and condensers. Includes height adjustable heavy duty polyethylene coated wire shelves are organized storage. High-density polyurethane insulation is CFC-free. Self-closing cabinet doors have easy grip handles. ABS sheet door liners resist water condensation with thermal efficiency. Side mount compressor allows easy access for servicing. Refrigerator offers 33 to 38°F temperature for ideal beverage preservation. Moves easily on 4" swivel casters. Available with Fluorescent interior lighting. UL listed. ETL listed. NSF approved. ISO 9001 & CEC certified. 58-13/16"W x 27-1/4"D x 37-1/8"H Overall Dimensions.
FREE SHIPPING ON THIS ITEM WITHIN CONTINENTAL US
FREE SHIPPING ON THIS ITEM WITHIN CONTINENTAL US
PRICE
$4,459.00
1
1
Free Shipping Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21-1/2 in |
| Depth | 22-1/4 in |
| Height | 56-3/4 in |
| Cord Length | 9 ft |
Product Details
| Lock Type | Single Key Lock |
| Body Color Family | White |
| Light | No |
| Number of Drawers | 1 |
| Door Swing | RHD |
| Voltage/Frequency | 115 V AC/60 Hz V |
| Adjustable Shelf | No |
| Defrost Type | Manual |
| Material | Steel |
| Number of Shelves | 6 |
| Door Color Family | White |
| Manufacturers Part Number | TBB-2SB-N6 |
| Brand | Turbo Air |
| Type | Solid Door Back Bar Unit |
| Horsepower | 1/4 HP |
| Color | Black |
| Amperage | 7 A |
| Capacity | 19 ft³ |
| Number of Doors | 2 |
| Description | Solid Door Bar Refrigerator |
| Thermostat Type | Dial |
| Refrigerant Type | R-134a |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL |