Speakers

Speaker System
| Compare | Image | Brand | Type | Width | Depth | Height | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | Logitech | Computer Speakers | 2-3/4 in | 2-1/2 in | 6-1/4 in | Ships Same Day WBB1000844 | $35.95 | ||
![]() | Logitech | Speaker Systems | Satellite: 3-1/2, Subwoofer: 6 in | Satellite: 3-1/4, Subwoofer: 8-5/8 in | Satellite: 5-3/4, Subwoofer: 9 in | Ships Same Day WBB1140820 | $125.95 |

Multimedia Speakers

Portable Bluetooth & Wireless Speakers

Signal Extenders, Repeaters, and Converters
Related Products
Adesso's CyberTrack H4 High Resolution Desktop Webcam features 1080p HD video resolution that allows you to record and share colorful HD quality video with fine detail. This webcam offers you broad Instant Messenger compatibility, so you can enjoy video conferencing with today's most popular Instant Messenger applications. This webcam also includes an integrated wide-angle microphone that lets your voice be heard loud and clear, whether you are chatting with loved ones or doing business on a video call. With all these great features, you can easily record and transmit your videos to everyone.
Features: Dual signal UHF high band Polar Pattern: Dynamic Cardioids Digital sound processing Outputs: Individual XLR outputs per channel, one 1/4" mixed output Frequency range: 614MHz-698MHz Frequency stability: ±0.005% Modulation mode: FM Maximum deviation range: ±25kHz with limiting compressor Frequency Response: 40Hz-20kHz Signal to noise ratio: 100dB Total harmonic distortion: Audio dynamic range: 90dB Service area: 200 ft Comes with two handheld microphones VU meter LCD display with microphone frequency Available in Five different sets allowing you to use up to 10 ...
Features: Single Headset & Lapel UHF microphone system Transducer type: Dynamic Polar Pattern: Unidirection Service area: >75 feet Silence circuit cuts static noise if microphones are off or out of range Auto mute circuit reduces popping noise Adjustable gain control Maximum deviation range: ±45kHz Output: 1/4" Frequency Response: 40Hz-15kHz ±3dB Signal to noise ratio: >80 dB Modulation mode: FM Audio dynamic range: >98dB
Federal Signal's AudioMaster® 310X-MV is a two-way industrial intercom that provides reliable communications and superior sound quality. This unit has a rugged Type 4X housing and is rated for Class I, Division 2, Groups A, B, C, & D; Class II, Division 2, Groups F & G; and Class III. The AudioMaster 310X-MV's standard features include volume control, call button, balanced line output, dust- and water-tight housing, listen/talk switch, remote device activation, and the ability to power another intercom at 24VDC. This heavy duty intercom will operate from -31°F to 150°F ...
Federal Signal's AudioMaster® 310-MV is an industrial intercom that provides reliable two-way communications and superior sound quality. This unit has a rugged Type 4X housing and is UL Listed and CSA Certified. The AudioMaster 310-MV's standard features include volume control, call button, balanced line output, dust- and water-tight housing, listen/talk switch, remote device activation and the ability to power another intercom at 24VDC. This heavy duty intercom will operate from -31°F to 150°F (-35°C to 66°C) in both indoor and outdoor applications. Remote device ...





