Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Epson

Model # :WBB2396332

MPN #: V12H002S3Y

Epson® ES3000 Ultra Portable Projector Screen, Matte White

Product Description
An easy-to-use, portable projection screen, the ES3000 is ideal for the mobile presenter. Designed to expand to the size that best meets your needs, it will easily open to three popular sizes: standard 4:3, widescreen 16:9 or widescreen 16:10. This innovative projection screen from Epson provides the perfect solution for both brilliant business presentations and amazing home theater applications. Take it anywhere. With the included wheeled case, it's easy to transport. And, setup is simple. With its unique, one-piece design, there's no need to assemble various components. In no time at all, you'll be ready to sit back and enjoy brilliant images on a bright white screen. When it's time to shut down, the ES3000 stores quickly and easily.

Features:
  • Select the size that best meets your needs - with the screen-size selector switch, the screen easily opens to the size you have selected (4:3, 16:9 or 16:10)
  • Innovative one-piece design - set up and present in seconds
  • Travel-friendly - take it to the conference room or take it on the road; durable, wheeled case makes it easy
  • Brilliant images - bright, white screen ensures amazing presentations
  • The perfect partner for the mobile presenter - use with any home or business projector
PRICE
$459.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width76 in
Height67-3/4 to 71-1/4 in

Product Details

TypeProjection Screen
Mounting LocationTripod
DescriptionUltra Portable Projector Screen
ColorWhite
Manufacturers Part NumberV12H002S3Y
BrandEpson