Speedi-Grille Round (Ceiling/Sidewall)Registers are made in the USA out of a durable all steel construction W/curved shaped louvers deflects air flow 360° and includes a bowtie volume damper. It has a white paintable powder coat finish. Speedi-Grille also comes in other sizes as and styles which includes floor, return air and filter versions which are available on this web site. Speedi-Grille stays in place & reduces frustration & headaches. You will be amazed at how easy installing Speedi-Grille is & how much time/labor you will save. Grille trim screws must be installed for secure installation. (Speedi-Grille can be installed in a non-Speedi-Boot installation)
Features:
- Speedi-Grille is made in the USA
- Designed for easy new and replacement installations of round Ceiling Supply Air Registers.
- Field 8 " Installable round bowtie volume damper.
- Curved shaped louvers deflects air flow 360°
- It has a white paintable powder coat finish
- Residential and light Commercial applications