Duct Connectors & Adapters
Ductwork adaptors and connectors help optimize airflow and ensure efficient performance in HVAC systems. They are made of heavy-duty materials and feature different connection types to facilitate easy installation and airtight seals. Ductwork connectors are ideal for use in any HVAC installation, maintenance or operation applications.
Length
View All Length
Gauge
View All Gauge
Height
View All Height
Color
Price
View All Price
Most Relevant
Compare
1
1
Ships in 3 Business Days
Material
Galvanized Steel
Gauge
22 ga
Diameter
8 To 4 in
Duct Size
8 in
Compare
1
1
Ships within 1 Business Day
Material
Galvanized Steel
Height
13 in
Length
16 in
Compare
1
1
Ships within 1 Business Day
Material
Galvanized Steel
Height
9 in
Length
13 in
Compare
1
1
Ships in 5 Business Days
Material
Galvanized Steel
Gauge
22.00 ga
Diameter
3.00 in
Duct Size
3.00 in
Compare
1
1
Ships in 5 Business Days
Material
Galvanized Steel
Gauge
22.00 ga
Diameter
6.00 in
Duct Size
6.00 in
Compare
US Duct Clamp Together Y Branch, 45 ° 12-12-12, 12" Diameter, Galvanized, 18 Gauge
Model #: WBB2691719
1
1
Ships in 5 Business Days
Material
Galvanized Steel
Gauge
18.00 ga
Diameter
12.00 in
Duct Size
12.00 in