ENPAC® 8075-YE Poly-Collector™ - Shell Only - 66 Gallon Capacity
|
Questions & Answers (0)
Product Description
ENPAC® Poly-Collector™ - Shell Only - 66 Gallon Capacity
The Poly-Collector™ Portable Hazardous Materials Collection Systems put mobility into containment so you can go where the waste is. These caster-mounted containers are built tough from UV-stabilized polyethylene for excellent chemical resistance to a broad range of industrial materials. The Poly-Collector™ 66 poly outer shell holds 66 Gallons.
The Poly-Collector™ Portable Hazardous Materials Collection Systems put mobility into containment so you can go where the waste is. These caster-mounted containers are built tough from UV-stabilized polyethylene for excellent chemical resistance to a broad range of industrial materials. The Poly-Collector™ 66 poly outer shell holds 66 Gallons.
PRICE
$265.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 32-1/2 in |
| Height | 25 in |
| Weight Capacity | 600 lbs |
| Weight | 25 lbs |
| Diameter | 32-1/2 in |
Product Details
| Assembly Required | No |
| Type | Drum Spill Dolly |
| Color | Yellow |
| Material | Polyethylene |
| Package Quantity | 1 |
| Drum Capacity | 66 gal |
| Manufacturers Part Number | 8075-YE |
| Brand | ENPAC |
Warranty
| Warranty | 90 Days |
Compliance & Certifications
| Certifications | EPA 40 CFR 264.175, SPCC, NPDES |