Eagle 1613 Mobile Dispensing Spill Containment Sump
Write a Review
|
Questions & Answers (0)
Product Description
Drum Not Included.
Mobile dispensing unit protects against incidental spills and leaks for 30, 55 and 95 gallon drums. Polyethylene construction for durability and corrosion resistance. Includes 5" swivel casters for maximum stability and maneuverability. 1375 lb. load capacity and 12 gallon spill capacity. Features a 42"L removable push-pull handle.
Mobile dispensing unit protects against incidental spills and leaks for 30, 55 and 95 gallon drums. Polyethylene construction for durability and corrosion resistance. Includes 5" swivel casters for maximum stability and maneuverability. 1375 lb. load capacity and 12 gallon spill capacity. Features a 42"L removable push-pull handle.
PRICE
$285.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 35-3/4 in |
| Height | 9 in |
| Weight Capacity | 1375 lbs |
| Weight | 24 lbs |
| Wheel Diameter | 3 in |
| Diameter | 35-3/4 in |
Product Details
| Assembly Required | No |
| Wheel Material | Hard Rubber |
| Type | Drum Spill Dolly |
| Color | Yellow |
| Wheel Type | Hard Rubber |
| Material | Polyethylene |
| Drum Capacity | 30/55/95 gal |
| Manufacturers Part Number | 1613 |
| Brand | Eagle Mfg |