Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ENPAC

Model # :WBB1317106

MPN #: 8001-YE

ENPAC® 8001-YE Portable Poly-Collector™ with Steel Drum - 66 Gallon Capacity

Product Description
ENPAC® Portable Poly-Collector™ with Steel Drum - 66 Gallon Capacity

The Poly-Collector™ Portable Hazardous Materials Collection Systems put mobility into containment so you can go where the waste is. These caster-mounted containers are built tough from UV-stabilized polyethylene for excellent chemical resistance to a broad range of industrial materials. Model is equipped with the unique Poly Drum Funnel™ 55 to prevent over-spills while allowing multiple oil filters, pails, and cans to drain at once. Both products are ideal for collecting waste oil, antifreeze and chemicals. The Poly-Collector 66 poly outer shell holds 66 Gallons while the inner drum holds 55 Gallons. Poly-Collector 66

Includes:
  • Inner Steel Drum; Outer Poly 66 Shell; Drum Dolly Part #: 8050-BU; Poly-Funnel Part #: 3004-YE
PRICE
$679.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width32-1/2 in
Height30 in
Weight Capacity600 lbs
Weight81 lbs
Diameter32-1/2 in

Product Details

Assembly RequiredYes
TypeDrum Spill Dolly
ColorYellow
MaterialPolyethylene
Package Quantity1
Drum Capacity66 gal
Manufacturers Part Number8001-YE
BrandENPAC

Warranty

Warranty90 Days

Compliance & Certifications

CertificationsEPA 40 CFR 264.175, SPCC, NPDES