Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3218126

MPN #: LO-DC-SCL

Vestil™ Steel Low Profile Drum Dolly with Scale, 800 lb. Capacity

Product Description
Why bother taking the time to weigh drums at a designated location when you can do it on the go. The low profile drum scale allows the user to weigh the drums while they are being transported. Simply maneuver the drum onto the platform and a read-out of the weight will appear on the screen located near the handle of the dolly. Powder coated black and yellow for increased toughness during daily use. Poly casters are included for simple and a smooth rolling across a variety of surfaces. When not in use, the handle folds down onto the loading platform for a simple storage.

Features:
  • Large platform to fit different sized drums
  • Driving handles at ergonomic height
  • Large readout screen
  • Small storage footprint


PRICE
$3,517.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length38-1/2 in
Width31-1/2 in
Height49-1/4 in
Raised Height1-1/2 in
Weight Capacity800 lbs
Weight105 lbs
Wheel Diameter4 & 5 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
PowerManual
TypeDrum Spill Dolly
Powered or Manual LiftManual
Drum Compatibility30, 55 Gallon
ColorBlack/Yellow
Wheel Type2 Rigid, 1 Swivel
MaterialSteel
Package Quantity1
Manufacturers Part NumberLO-DC-SCL
BrandVestil

Warranty

Warranty90