Global Industrial
Model # :WB233881
Global Industrial™ Stainless Steel Drum Dolly for 30 Gallon Drum - 800 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
STAINLESS STEEL DRUM DOLLY
Increase the usage of your old drums. Drum dolly offers portability, allowing drums to be taken to and from work areas with ease. Move 30 gallon metal, fiber and plastic drums, and containers. Constructed of Type 304 Stainless Steel with a 2"H perimeter retention lip. Rugged 3'' zinc-plated casters provide maximum stability and easy maneuverability. Assembles easily. 1 Year Limited Warranty.
Increase the usage of your old drums. Drum dolly offers portability, allowing drums to be taken to and from work areas with ease. Move 30 gallon metal, fiber and plastic drums, and containers. Constructed of Type 304 Stainless Steel with a 2"H perimeter retention lip. Rugged 3'' zinc-plated casters provide maximum stability and easy maneuverability. Assembles easily. 1 Year Limited Warranty.
PROMOTIONAL PRICE
$135.96was $159.95
Save $23.99 (15%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Height | 2 in |
| Weight Capacity | 800 lbs |
| Weight | 18 lbs |
| Wheel Diameter | 3 in |
| Diameter | 19 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Hard Rubber |
| Type | Stainless Steel Drum Dolly |
| Color | Gray |
| Wheel Type | Hard Rubber with Zinc-Plated Rigs & Hardware |
| Material | Stainless Steel |
| Drum Capacity | 30 gal |
| Manufacturers Part Number | 233881 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year |