Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3112971

MPN #: 19188

Ergodyne Squids 3138 Padded Barcode Scanner Harness & Lanyard for Mobile Computers, S, Black

Product Description
The Squids 3138 Padded Barcode Scanner Harness + Lanyard is designed to keep barcode scanners secure and accessible during warehouse and distribution work. This industrial-grade scanner harness is built with heavy-duty webbing straps and buckles for work in the harshest environments. Airprene shoulder padding provides long lasting comfort, while a hook & loop breakaway design allows the sling to safely detach from the worker in emergency situations.

Two small loop attachments on the lanyard easily connect and disconnect to small captive holes built into cordless barcode scanners. Additional features include an ID badge holder and pen loops for convenient storage and quick access. 

The Scanner Harness + Lanyard comes in small and large sizes, each adjustable to accommodate a variety of body sizes. Additional/replacement loop attachments are sold separately in packs of 10.

Features:
  • QUICK, SECURE ACCESS – Prevents drops, keeps barcode scanners close and ready
  • INDUSTRIAL GRADE – Heavy-duty materials designed for harsh environments
  • ALL-DAY COMFORT – Airprene shoulder padding, plus curved webbing straps that form to worker's body for easy adjustment and comfort
  • BREAKAWAY DESIGN – Hook & loop closure allows harness to safely detach in emergencies
  • TWO LOOP ATTACHMENTS – Connect to small captive holes built into cordless scanner for secure tethering to the lanyard
  • BADGE HOLDER & PEN LOOPS – For convenient access to ID badges, building access key cards and pens
  • FITS MOST STANDARD JOBSITE SCANNERS – Barcode Scanner, QR scanner, UPC scanner, Product Scanner, Inventory Scanner, etc.
  • TWO ADJUSTABLE SIZES – Available in small and large
  • AMBIDEXTROUS DESIGN – Can easily be reconfigured for right- and left-handed workers
  • REPLACEMENT LOOPS SOLD SEPARATELY – Squids 3133 Barcode Scanner Loop Attachments (10-pack) eliminate the need to switch out the loop attachment on every exchanger
  • WASHABLE – Hand wash and dry with mild soap and water


PRICE
$23.75

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeS

Product Details

TypePadded Barcode Scanner Harness & Small Lanyard for Mobile Computers
MaterialPolyester
Package Quantity1
ColorBlack
SeriesSquids
BrandErgodyne