Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Wesco

Model # :WB985755

MPN #: 230076

Wesco® HD Appliance Truck 230076 1800 Lb. 72"H Auto-Rewind Ratchet

Product Description
Wesco® HEAVY DUTY APPLIANCE TRUCK

Wesco's heavy duty appliance truck features a dynamic fulcrum system in which the fulcrum point changes as the truck is tilted, decreasing the break-over effort. A conveniently located hand lever releases the rear carriage, activating the dynamic fulcrum assembly. The folding rear carriage allows the truck to be used in either an easy-steer 2-wheel or extra-stable 4 wheel mode. Twin nylon web cargo belts have ratchet tighteners for maximum load security. Appliance truck features a durable 1" diameter steel tube construction for long life and a stable 24"W x 5"D x ¼" thick steel noseplate.

PRICE
$1,649.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
1649.00
Buy 3 units - 5 units
1569.00Save $80.00 (5%)
Buy 6+ units
1519.00Save $130.00 (8%)
Expected on or around 09/08/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-1/4 in
Depth16 in
Height72 in
Weight Capacity1800 lbs
Weight120 lbs
Wheel Diameter10 in
Caster Diameter5 in
Noseplate Width24 in
Noseplate Depth5 in

Product Details

Assembly RequiredNo
TypeGeneral Purpose
ColorRed
Wheel Type(2) Rigid, (2) Swivel
Style4-Wheel
MaterialSteel
Manufacturers Part Number230076
Handle StyleDual Loop
BrandWesco