Model # :WB987874
MPN #: PZ1015
Hand Pump Operated Lift Truck For Single Faced Pallets & Skids Only, 2200 Lb. Cap.
|
Questions & Answers (0)
Product Description
HAND PUMP OPERATED STACKER - Single Faced Pallets & Skids Only
Pallet Jack Style Handle offers Easy Lifting!
Manual stackers are an inexpensive alternative to powered lift trucks, as they are ideally suited for applications where loads are lighter and traveling distances are shorter. The hand operated hydraulic pump handle is similar to a pallet truck handle, offering easy lifting action and convenient steering in congested areas. All-welded steel chassis, see-through mast, heavy duty lift chain, durable mast rollers and wire mesh safety guard are standard features. Forks are adjustable on a pin style fork carriage. Rolls smoothly with 7" diameter polyurethane steer wheels with brakes and 3" polyurethane load rollers. Conforms to EN1757-1.
Note: Fixed Straddle Leg style is for use with Single Faced Pallets, Skids and Bulk Containers only.
Pallet Jack Style Handle offers Easy Lifting!
Manual stackers are an inexpensive alternative to powered lift trucks, as they are ideally suited for applications where loads are lighter and traveling distances are shorter. The hand operated hydraulic pump handle is similar to a pallet truck handle, offering easy lifting action and convenient steering in congested areas. All-welded steel chassis, see-through mast, heavy duty lift chain, durable mast rollers and wire mesh safety guard are standard features. Forks are adjustable on a pin style fork carriage. Rolls smoothly with 7" diameter polyurethane steer wheels with brakes and 3" polyurethane load rollers. Conforms to EN1757-1.
Note: Fixed Straddle Leg style is for use with Single Faced Pallets, Skids and Bulk Containers only.
PRICE
$1,799.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 65 in |
| Width | 30-1/2 in |
| Height | 80-1/2 in |
| Lowered Height | 3-1/4 in |
| Raised Height | 63 in |
| Weight Capacity | 2200 lbs |
| Weight | 397 lbs |
| Distance Across Forks | 8.8 to 28-3/4 (adjustable) in |
| Straddle Leg Width | Between Legs = 22-3/4; Outside of Leg to Outside of Leg = 27-3/4 in |
| Lift Height Inches per Stroke | 0.5 in |
| Fork Length | 45 in |
| Fork Width | 4 in |
| Front Wheel Diameter | 7 & 3 in |
| Load Center | 19-3/4 in |
Product Details
| Assembly Required | No |
| Type | Fixed Straddle Legs |
| Color | Yellow |
| Wheel Type | Polyurethane |
| Material | Steel |
| Operation | Hand Pump |
| Manufacturers Part Number | PZ1015 |
Warranty
| Warranty | 1 yr |