Buyers Products Stainless Steel Mounts are for use with flood and spot lights. Choose between two different sizes and bolt patterns. The mounts are ideal for 8mm stud mount lights.
Buyers Stainless Steel Mounts For Flood And Spot Lights - 1492106
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$8.60
5
5
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Depth | 3-3/8 in |
| Height | 3-1/2 in |
Product Details
| Type | Flood and Spot Accessories |
| Mounting Location | Vertical |
| Housing Color Family | Black |
| Description | Mounts For Flood And Spot Lights |
| Manufacturers Part Number | 1492106 |
| Brand | Buyers Products |