The Werner A570002 5K Stainless Steel Mega-Swivel Anchor is a robust anchorage connector for use in concrete applications. The D-ring swivel provides a full range of motion at the anchorage. Includes Stainless Steel concrete bolt.
Werner® Stainless Steel Mega Swivel Anchor For Concrete Applications
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$435.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/2 |
| Weight Capacity | 5,000 lbs |
| Weight | 2 lbs |
| Connection Size | 2-1/4" |
| Tensile Strength | 5000 |
Product Details
| Type | Concrete Anchors |
| Anchor Material | Stainless Steel |
| Color | Gray |
| Style | D-Ring |
| Install Type | Reusable |
| Material | Stainless Steel |
| Description | Stainless Steel Mega Swivel Anchor For Concrete Applications |
| Package Quantity | 1 |
| Manufacturers Part Number | A570002 |
| Attachment Type | Swivel D-Ring |
| Brand | Werner |
Compliance & Certifications
| Certifications | Meets ANSI & OSHA 1910.140 & 1926.502 Standards |