The Werner A510021 Straight Loop Insert is a pre-installed receptacle that is cast in place during construction of the surface for the purpose of attaching the A510022 10K Mega-Swivel anchor once the concrete is cured. It includes a Straight Loop Insert and all installation components for a wood surface. Pack of 100.
Werner® Straight Loop Insert For Anchor, Pack of 100 - Pkg Qty 100
|
Questions & Answers (0)
Product Description
PRICE
$435.00 Sold in packages of 100 / $4.35 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-13/16 |
| Weight Capacity | 10,000 lbs |
| Weight | 15 lbs |
| Tensile Strength | 10000 |
Product Details
| Type | Straight Loop Insert |
| Anchor Material | Steel |
| Color | Gold |
| Style | D-Ring |
| Install Type | Reusable |
| Material | Steel |
| Description | Straight Loop Insert For Anchor |
| Package Quantity | 100 |
| Manufacturers Part Number | A510021 |
| Attachment Type | Swivel D-Ring |
| Brand | Werner |
Compliance & Certifications
| Certifications | Meets ANSI & OSHA 1910.140 & 1926.502 Standards |