Marlin Steel Stainless Mesh Baskets 15x10x8, Price Each for Qty 1-4
Write a Review
|
Questions & Answers (0)
Product Description
Stainless Steel (304 Grade) Mesh Basket, 15" x 10" x 8" with 4" handle, .25 "mesh. Material handling basket ideal for variety of applications such as parts cleaning, chemical bath, limited temperature cycling, organization and more.
PRICE
$345.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 10 in |
| Height | 12-1/32 in |
| Inside Length | 15 in |
| Inside Width | 10 in |
| Inside Height | 8 in |
| Weight | 7 lbs |
| Thickness | 0.063 in |
Product Details
| Type | Rectangular Mesh Basket |
| Min Purchase Quantity | 1 |
| Color | Gray |
| Style | With Handles |
| Material | Stainless Steel Mesh |
| Package Quantity | 1 |
| Manufacturers Part Number | 00-103-31 |
| Brand | Marlin Steel |