Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Crest Ultrasonics

Model # :WBB2239444

MPN #: SSPB500DH

Stainless Steel Perforated Basket - For Crest Ultrasonic P500 Series Part Cleaners

Product Description

Perforated bottom area basket fitted to P500 size tank complete with built-in drip handles for hanging above liquid surface

PRICE
$439.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberSSPB500DH
For Use WithCrest Ultrasonics P500 Series Part Cleaners
DescriptionPerforated Basket
BrandCrest Ultrasonics

Warranty

Warranty1 Year Replacement

Compliance & Certifications

CertificationsETL Listed for UL/CSA/CE Standards